Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® Vertical Baby Changing Table Wall Mounted - Stainless Steel KB111-SSWM

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Koala Kare® Vertical Baby Changing Table Wall Mounted - Stainless Steel KB111-SSWM

Item #: WB641003

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,487.00 Save up to 48%
Price: $ 1,280.81
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Koala Kare® Vertical Baby Changing Table Wall Mounted - Stainless Steel KB111-SSWM

Koala stainless steel clad surface mounted vertical baby changing station with polyethylene interior. Full length steel-on-steel hinges with 11 gauge steel mounting bracket eliminating plastic wear points and providing superior child protection and durability. Gas spring mechanism ensures smooth open and close. Built-in liner cavity and two bag hooks. Includes child safety straps. Bed surface exclusively contains Microban® antimicrobial, reducing odor causing bacteria. Liner dispenser holds 20 liners (sold separately). Constructed with 68% recycled materials; contributes to LEED certified building requirements. Stainless steel finish.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES35 (Open), 5-1/4 (Closed)
    • HEIGHT INCHES35-1/2
    • COLOR FINISHGray
    • BRANDKoala Kare®
    • CONSTRUCTIONStainless Steel/Plastic
    • DESCRIPTIONBaby Changing Table
    • MANUFACTURERS PART NUMBERKB111-SSWM
    • PACKAGE QUANTITY1
    • TYPEVertical
    • WEIGHT LBS51

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!