Koala Kare® Vertical Baby Changing Table - Cream KB101-00

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Koala Kare® Vertical Baby Changing Table - Cream KB101-00

Item #: WB241088

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $411.00 Save up to 48%
Price: $ 211.67
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KOALA KARE® BABY CHANGING TABLES
Vertical Table
Koala Kare® baby changing tables fold away when not in use to save valuable space in public restrooms. Ideal for public restrooms. Fold-away bed features an exclusive Microban® antimicrobial finish on bed surface to reduce odor causing bacteria. Bed includes nylon child safety straps and 2 bag hooks. Universal instruction graphics and multi-lingual safety messages. Steel-on-steel hinges with 11 gauge steel mounting supports for superior strength and wear resistance. Gas spring mechanism ensures smooth one-handed open and close operation. Vertical Station is made of polyethylene with 46% recycled materials. Includes built-in liner cavity. Measures 5"D when closed; 35"D open. Meets ADA requirements. Complies with LEED certified building requirements.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES35 (Open), 5 (Closed)
    • HEIGHT INCHES35-1/2
    • COLOR FINISHCream
    • BRANDKoala Kare®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBaby Changing Table
    • MANUFACTURERS PART NUMBERKB101-00
    • TYPEVertical
    • WALL-MOUNTABLEYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed