ClassicSeries Two Tone Soap Dispenser is ideal for use in offices, schools, health care facilities, recreation centers, hospitals, and more. The large capacity, translucent container provides visible soap level, and is removable from wall for quick and easy cleaning. Corrosion resistant valve dispenses commercially marketed all-purpose hand soaps, and operates with less than 5 lbs. of force. Vandal-resistant lid features unique keyless locking device, where lid pivots up after lock is disengaged for easy top filling. Includes concealed wall fasteners. 40-oz. capacity. Black color finish. Dimensions: 5-13/16"W x 3-3/16"D x 6-7/8"H.
Bobrick® ClassicSeries Surface Mounted Black Soap Dispenser
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 3-1/4 in |
| Height | 7 in |
Product Details
| Type | Wall Mount |
| Color | Black |
| Series | ClassicSeries |
| Mounting Location | Wall |
| Capacity | 1185 ml |
| Material | Plastic |
| Activation | Manual |
| Manufacturers Part Number | B-42 |
| Form | Liquid |
| Brand | Bobrick |