Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley Diplomat Series Automatic Liquid Soap Dispenser 24oz., Surface Mount SS  - 6A00-110000

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bradley Diplomat Series Automatic Liquid Soap Dispenser 24oz., Surface Mount SS - 6A00-110000

Item #: WBB1960239

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.00 Save up to 10%
Price: $ 133.20
Product Information
Customer Review
Product Q&A
Accessories
Bradley Diplomat Series Automatic Liquid Soap Dispenser 24oz., Surface Mount SS - 6A00-110000

Diplomat Series automatic soap dispenser features a plastic battery box, holding (3) C-cell alkaline batteries. Battery infrared metering sensor activation. 2" - 3" sensing range. Heavy gauge stainless steel tank body with exposed surfaces in architectural satin finish, designed with unique dual-curve geometry. ABS plastic wall plate. Reusable plastic reservoir. Container dispenses 24oz liquid soap. Surface-Mounted. Compliant to ADA standards - consult codes for installation requirements.

Product Specifications

    • WIDTH INCHES4-5/8
    • DEPTH INCHES4-1/5
    • HEIGHT INCHES10-5/9
    • CAPACITY709 ml
    • COLOR FINISHStainless Steel
    • BRANDBradley Corporation
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONLiquid Soap Dispenser
    • MANUFACTURERS PART NUMBER6A00-110000
    • PACKAGE QUANTITY1
    • STYLEWall Mount Automatic
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed