Bobrick® ClassicSeries™ Surface-Mounted Sanitary Disposal - B254
See all 40 items in product family

Bobrick® ClassicSeries™ Surface-Mounted Sanitary Disposal - B254

Item #: WBB489234

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.40 Save up to 42%
Price: $ 82.46
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Surface Mounted Sanitary Disposal provides a convenient area for sanitary disposal in restrooms. Constructed of corrosion resistant, durable stainless steel with a satin finish. Self-closing panel covers disposal opening and hides unsightly waste. Door features tumbler lock to prevent theft. Includes a removable, leak-proof 1-1/5 gallon plastic receptacle, making cleanup quick and easy. Dimensions: 10-1/4"W x 4-1/16"D x 15-1/8"H.

Product Specifications

    • WIDTH INCHES10-1/4
    • DEPTH INCHES4-1/16
    • HEIGHT INCHES15-1/8
    • CAPACITY1-1/5 Gallon
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSanitary Disposal
    • MANUFACTURERS PART NUMBERB-254
    • MOUNT TYPESurface
    • PACKAGE QUANTITY1
    • STYLESingle Sided
    • TYPESanitary Receptacle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed