Bobrick® ConturaSeries® Partition Mounted Sanitary Disposal - B4354
See all 40 items in product family

Bobrick® ConturaSeries® Partition Mounted Sanitary Disposal - B4354

Item #: WBB489256

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $431.40 Save up to 42%
Price: $ 248.06
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ConturaSeries® Partition Mounted Sanitary Disposal

ConturaSeries® Partition Mounted Sanitary Disposal is practical and goes with any restroom decor. Constructed of durable, corrosion resistant stainless steel with a satin finish. The self-closing doors pull down with less than 5lbs. of force for access to disposal. Features a removable, leak-proof 7/10 gallon plastic receptacle for quick and easy cleanup. Disposal mounts in toilet partitions 1/2" to 1-1/4" thick. Dimensions: 11"W x 9-3/8'H.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES9-3/8
    • CAPACITY7/10 Gallon
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSanitary Disposal
    • MANUFACTURERS PART NUMBERB-4354
    • MOUNT TYPESurface
    • PACKAGE QUANTITY1
    • STYLESingle Sided
    • TYPESanitary Receptacle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!