Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tampax® Individually Wrapped Tampons, Original Regular Absorbency, 500/Case - T500
See all 13 items in product family

Tampax® Individually Wrapped Tampons, Original Regular Absorbency, 500/Case - T500

Item #: WBB2310179

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
Tampax® Individually Wrapped Tampons, Original Regular Absorbency, 500/Case - T500

Regular absorbency cardboard applicator tampon

Features
  • Individually wrapped and in vend-style tube
  • LeakGuard Skirt helps stop leaks before they happen
  • Anti-slip Grip for easy tampon insertion
  • FormFit gently expands to fit your unique shape
  • We are proud to be a distributor of Tampax® Tampons through vending machines for over 70 years. 500 Tampons per case.


Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES3/4
    • HEIGHT INCHES3/4
    • COLOR FINISHWhite
    • BRANDTampax®
    • DESCRIPTIONTampax® Tampons
    • MANUFACTURERS PART NUMBERT500
    • PACKAGE QUANTITY500
    • STYLECardboard
    • TYPESanitary Napkins/Tampons

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed