Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® 1-1/4" Dia. Straight Peened Grab Bar - 30"W - B5806.99x30
See all 41 items in product family

Bobrick® 1-1/4" Dia. Straight Peened Grab Bar - 30"W - B5806.99x30

Item #: WBB489301

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.00 Save up to 42%
Price: $ 29.33
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® 30"W Stainless Steel Straight Grab Bar
1-1/4" Diameter with Peened Finish


Straight Grab Bars add safety to restrooms and changing areas, and feature concealing mounting flanges for improved appearance. Constructed of 18 gauge stainless steel tubing, with a peened, nonslip finish. Bar diameter measures 1-1/4", and can support more than 250lbs. of force. Concealed mounting flange is 1/8" thick, stainless steel plate with two holes for concealed anchors. Cover is 3-1/4" diameter, 22-gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. All supports and joints are contour cut and welded for added durability. Meets ADA Accessibility Guidelines in the U.S. Dimensions: 30"W.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • CAPACITY LBS250
    • COLOR FINISHPeened Nonslip
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONGrab Bar
    • MANUFACTURERS PART NUMBERB-5806.99x30
    • TYPESingle Wall
    • DIAMETER INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed