Take 15% off your entire order!

Offer applied at checkout

Betco Advanced Alcohol Gel Hand Sanitizer, Gallon Bottle, 4 Bottles/Case - 7960400

Betco Advanced Alcohol Gel Hand Sanitizer, Gallon Bottle, 4 Bottles/Case - 7960400

Item #: WB256767

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$124.78 up to 20% OFF

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Betco Advanced Alcohol Gel Hand Sanitizer, Gallon Bottle, 4 Bottles/Case - 7960400

Betco Advanced Alcohol Gel Sanitizer kills 99.999% of most common germs that can cause disease.

Features
  • Evaporates quickly with no sticky residue.
  • Kills 99.999% of common germs that can cause disease.
  • Moisturizes and conditions skin.

Product Specifications

  • WIDTH INCHES6-1/2
  • DEPTH INCHES6
  • HEIGHT INCHES11-7/8
  • CAPACITYGallon
  • COLOR FINISHClear
  • BRANDBetco
  • DESCRIPTIONAlcohol Gel Hand Sanitizer
  • FRAGRANCELight and Fresh
  • MANUFACTURERS PART NUMBER7960400
  • PACKAGE QUANTITY4
  • SCENTLight and Fresh
  • SIZE TYPEGallon Bottle
  • STYLE70% Ethyl Alcohol
  • TYPEBottle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Betco Advanced Alcohol Gel Hand Sanitizer, Gallon Bottle, 4 Bottles/Case - 7960400

Betco Advanced Alcohol Gel Hand Sanitizer, Gallon Bottle, 4 Bottles/Case - 7960400

Item #: WB256767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant