YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Busch Systems Purify - Hand Sanitization Station - 105383 - Pkg Qty 4

Busch Systems Purify - Hand Sanitization Station - 105383 - Pkg Qty 4

Item #: WBB2375423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$225.95 ea.

Price: $903.80 / Pkg of 4

$150.63 / month suggested monthly payments with 6 mo. special financing on the purchase of $903.80 or save 5% on purchase.

Quantity

Busch Systems Purify - Hand Sanitization Station - 105383

With its simplistic yet eye-catching design, the Purify is a high-end solution to maintain the professional atmosphere within your space while providing a hand-hygiene station for guests and employees. The entire unit is exceptionally durable and constructed with 100% post-consumer recycled content that promotes your commitment to a circular economy. The Purify is compatible with most soap or sanitizer dispensers allowing you to add the product that best fits your needs (dispenser is not included in the unit).

Features:

  • MAINTAIN A CLEAN APPEARANCE - Simplistic and clean design maintains a professional, organized, and tidy atmosphere in any commercial space
  • DURABLE AND LONG-LASTING - Stabilizing wings on the base create a sturdier structure than other dispensers on the market and reinforce the post to prevent warping over time
  • AVOID MESS AND OVERFLOW – The receptacle's convenient drip tray is strategically placed to avoid excess liquid from falling to the floor and creating a slip hazard
  • PROMOTE A CIRCULAR ECONOMY - Made from 100% post-consumer recycled content that is extremely durable and masks wear and tear
  • COMMUNICATE YOUR MESSAGE EFFECTIVELY - Flat surfaces allow customizable labeling options to encourage proper use and promote your message


Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES15
  • HEIGHT INCHES48
  • CAPACITY GALLONS--
  • COLOR FINISHCedar/Black
  • ASSEMBLYAssembled
  • BRANDBusch Systems
  • CONSTRUCTIONHDPE
  • DESCRIPTIONHand Sanitization Station
  • MANUFACTURERS PART NUMBER105383
  • PACKAGE QUANTITY4
  • WEIGHT LBS16.24
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Advance Tabco Hand Sanitizer Floor Stand, 24"H, Aluminum - SST-24-X

Item #: B2374443

Not Yet Rated

Usually ships in 2 to 5 days

$228.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Busch Systems Purify - Hand Sanitization Station - 105383 - Pkg Qty 4

Busch Systems Purify - Hand Sanitization Station - 105383 - Pkg Qty 4

Item #: WBB2375423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Busch Systems Purify - Hand Sanitization Station - 105383 - Pkg Qty 4
    Busch Systems Purify - Hand Sanitization Station - 105383 - Pkg Qty 4
    Busch Systems Purify - Hand Sanitization Station - 105383 - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant