Take 15% off your entire order!

Offer applied at checkout

+

PAYA® Hand Sanitizer Foam, 7 oz. Aerosol Can - 41801-800-PB24 - Pkg Qty 24

PAYA® Hand Sanitizer Foam, 7 oz. Aerosol Can - 41801-800-PB24 - Pkg Qty 24

Item #: WBB2373295

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.00

$3.75 ea.

Clearance Price: $90.00 / Pkg of 24

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

PAYA® Hand Sanitizer Foam, 7 oz. Aerosol Can - 41801-800-PB24

PAYA® Hand Sanitizer Foam is a lightweight, fast-acting hand sanitizer formulated and manufactured in the USA. It contains 62% Ethyl Alcohol v/v which fully meets the FDA's active ingredient requirements for hand sanitizers. This lightweight formula has a fresh scent and leaves hands feeling clean and moisturized.

Product Specifications

  • WIDTH INCHES2
  • DEPTH INCHES2
  • HEIGHT INCHES8
  • CAPACITY7 oz.
  • BRANDPAYA®
  • DESCRIPTIONFoaming Hand Sanitizer
  • MANUFACTURERS PART NUMBER41801-800-PB24
  • PACKAGE QUANTITY24
  • TYPEAerosol Can
  • WEIGHT LBS0.6
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHRIS

    Date: August 04, 2020

    62% Ethyl Alcohol with a clean smelling odor & does not build up on your hands
    Your review:
    No Purell available... Paya foam hand sanitizer is a better product!
Product Q & A

There are no questions for this product.

Popular item in this category

Capna® Alcohol Gel Hand Sanitizer - 16 oz Flip Cap Bottle - Pkg Qty 30

Item #: B2373300

Not Yet Rated

Ships same day.

$113.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PAYA® Hand Sanitizer Foam, 7 oz. Aerosol Can - 41801-800-PB24 - Pkg Qty 24

PAYA® Hand Sanitizer Foam, 7 oz. Aerosol Can - 41801-800-PB24 - Pkg Qty 24

Item #: WBB2373295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PAYA® Hand Sanitizer Foam, 7 oz. Aerosol Can - 41801-800-PB24 - Pkg Qty 24
    PAYA® Hand Sanitizer Foam, 7 oz. Aerosol Can - 41801-800-PB24 - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant