YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

HY-GN Alcohol Gel Hand Sanitizer - 16 oz. Bottle w/ Flip Top Lid - 24 Bottles/Case

HY-GN Alcohol Gel Hand Sanitizer - 16 oz. Bottle w/ Flip Top Lid - 24 Bottles/Case

Item #: WB641480

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $174.96

Save $8.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-19 $174.96 ea.
  • Buy 20+ $155.76 ea.

Quantity

HY-GN Alcohol Gel Hand Sanitizer - 16 oz. Bottle w/ Flip Top Lid - 24 Bottles/Case

Alcohol Gel Hand Sanitizer for use on hands or surfaces to kill germs and bacteria. 70% alcohol formulation. 16 oz. bottle with flip top. Sold 24 bottles per case ($174.96 per full case $7.29 per bottle) .

Large orders are eligible for volume discount to $155.76 per case ($6.49 per bottle)

Product Specifications

  • WIDTH INCHES2-1/2
  • DEPTH INCHES2-1/2
  • HEIGHT INCHES9
  • CAPACITY16 oz.
  • BRANDHY-GN
  • DESCRIPTIONAlcohol Gel Hand Sanitizer
  • PACKAGE QUANTITY24
  • TYPEFlip Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Busch Systems Purify - Hand Sanitization Station - 105383 - Pkg Qty 4

Item #: B2375423

Not Yet Rated

Usually ships in 28 to 31 days

$903.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HY-GN Alcohol Gel Hand Sanitizer - 16 oz. Bottle w/ Flip Top Lid - 24 Bottles/Case

HY-GN Alcohol Gel Hand Sanitizer - 16 oz. Bottle w/ Flip Top Lid - 24 Bottles/Case

Item #: WB641480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant