Take 15% off your entire order!

Offer applied at checkout

+

Clenova™ Premium Touchless Hand Sanitizer Starter Kit w/Floor Stand & 4 Refills - HSD-1001-FK

Clenova™ Premium Touchless Hand Sanitizer Starter Kit w/Floor Stand & 4 Refills - HSD-1001-FK

Item #: WBB2381618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $720.00

$120.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $720.00 or save 5% on purchase.

Quantity

Clenova™ Premium Touchless Hand Sanitizer Dispenser Starter Kit w/Floor Stand & 4 Gel Refills

Clenova™ helps to stop germs at the entrance, so clients, employees and students stay safer and healthier. The sleek, modern design looks great inside or out and can be custom branded.

The unit lights up on approach to remind people to sanitize hands before entering. It's made of high-quality, durable materials, so it can stand up to frequent use in high-traffic environments. And the sleek design—available in floor, desk or wall-mount models—looks great anywhere! Perfect for grocery and retail stores, offices, warehouses, schools and daycares, hospital and healthcare environments, and other public and corporate spaces.

Features:

  • Touchless, silent dispensing
  • Lights up on approach to remind people to sanitize hands
  • Durable metal design and minimal moving parts for long life
  • Extended battery life (up to 20,000 uses) Requires (8) D Size Batteries (Not Included)
  • Fits 32 oz. Clenova™ Hand Sanitizer refills, Item HSR-5121 & HSR-5131 (~1,000 dispenses/bottle)
  • 1-year limited warranty
  • Dispenser Size: 22-1/2"H x 13-1/4"W x 5-1/4"D
  • Includes floor-mount stand, and (4) 32 oz Refills


Product Specifications

  • WIDTH INCHES16
  • DEPTH INCHES16
  • HEIGHT INCHES56
  • CAPACITY32 oz. Clenova™ Hand Sanitizer Refills
  • COLOR FINISHGray/Ivory
  • BRANDClenova™
  • CONSTRUCTIONSteel/Plastic
  • DESCRIPTIONHand Sanitizer Starter Kit – Floor
  • FOR USE WITH32 oz. Clenova™ Hand Sanitizer refills
  • INCLUDES(1) Automatic Dispenser, (1) Floor Stand, (4) 32 oz. Bottles Gel Hand Sanitizer
  • MANUFACTURERS PART NUMBERHSD-1001-FK
  • PACKAGE QUANTITY1 Kit
  • SCENTFresh and Clean
  • STYLEAutomatic
  • TYPELiquid/Gel
  • WEIGHT LBS42.35
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clenova™ Premium Touchless Hand Sanitizer Starter Kit w/Wall Bracket & 4 Refills - HSD-1001-WK

Item #: B2381621

Not Yet Rated

Usually ships in 1 to 4 days

$570.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clenova™ Premium Touchless Hand Sanitizer Starter Kit w/Floor Stand & 4 Refills - HSD-1001-FK

Clenova™ Premium Touchless Hand Sanitizer Starter Kit w/Floor Stand & 4 Refills - HSD-1001-FK

Item #: WBB2381618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Clenova™ Premium Touchless Hand Sanitizer Starter Kit w/Floor Stand & 4 Refills - HSD-1001-FK
    Clenova™ Premium Touchless Hand Sanitizer Starter Kit w/Floor Stand & 4 Refills - HSD-1001-FK
    Clenova™ Premium Touchless Hand Sanitizer Starter Kit w/Floor Stand & 4 Refills - HSD-1001-FK
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant