Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® 64 oz Alcohol Based Table Top Hand Sanitizer w/ Pump Top - 2133501 - Pkg Qty 4

Rubbermaid® 64 oz Alcohol Based Table Top Hand Sanitizer w/ Pump Top - 2133501 - Pkg Qty 4

Item #: WB262120

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $29.95

$24.95 ea.

Promotional Price: $99.80 / Pkg of 4

Save $4.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Contains 62.5% Ethyl Alcohol along with Aloe and Vitamin E as moisturizers, helping prevent dry skin after repeated use. The tabletop pump bottle is designed for ease of use in multi-purpose spaces to promote an on-going sanitary environment. Kills 99.99% of germs and contains 62.5% v/v Ethyl Alcohol. Dye and fragrance-free and contains Aloe and Vitamin E.

Product Specifications

  • HEIGHT INCHES11-1/2
  • CAPACITY64 oz.
  • BRANDRubbermaid®
  • DESCRIPTIONAlcohol Gel Hand Sanitizer
  • PACKAGE QUANTITY4
  • TYPEPump Bottle
  • ADDED FRAGRANCENone
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: HUNTER

    Date: October 20, 2020

    Dissatisfied
    Your review:
    Does not smell good and leaves hands sticky ... very disappointed.
Product Q & A

There are no questions for this product.

Popular item in this category

PURELL® ADX-12™ Dispenser - 8820-06

Item #: 640701

Not Yet Rated

Ships same day.

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® 64 oz Alcohol Based Table Top Hand Sanitizer w/ Pump Top - 2133501 - Pkg Qty 4

Rubbermaid® 64 oz Alcohol Based Table Top Hand Sanitizer w/ Pump Top - 2133501 - Pkg Qty 4

Item #: WB262120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant