discount codeFree shipping over 300

Applied at checkout

Sani Professional San-Hands II Sanitizing Wipes, 5" X 6", White, 150/Can - NICP43572

Sani Professional San-Hands II Sanitizing Wipes, 5" X 6", White, 150/Can - NICP43572

Item #: WBB1143724

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Quantity Discount

  • Buy 1 $14.00 ea.
  • Buy 2 $9.40 ea.
  • Buy 3+ $8.10 ea.

Quantity

Popular item in this category

Customers Also Viewed

Sani Professional P43572 San-Hands II Sanitizing Wipes, 5"x6", White, 150/Can

Premoistened wipes safely, gently and effectively sanitize hands. For use in food prep areas, serving stations, and checkout/cashier stations. Developed to meet the Food Code Hand Sanitization Requirements. Kills 99.99% of germs that can cause illness. Contains a moisturizer to help prevent dry skin. Towel/Wipe Type: Wet Wipes; Application: Nonporous Surfaces; Material(s): Cloth-Like.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • CAPACITY150 Wipes
  • BRANDSani-Hands
  • DESCRIPTIONHand Sanitizer Wipes
  • MANUFACTURERS PART NUMBERNICP43572
  • PACKAGE QUANTITY1
  • TYPECanister
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sani Professional San-Hands II Sanitizing Wipes, 5" X 6", White, 150/Can - NICP43572

Sani Professional San-Hands II Sanitizing Wipes, 5" X 6", White, 150/Can - NICP43572

Item #: WBB1143724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top