Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Citrus Gallon Shown

Big D Deodorant Concentrate - Cherry 55 Gallon Drum - 3213

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

Big D Deodorant Concentrate - Cherry 55 Gallon Drum - 3213

Item #: WBB666945

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $884.40 Save up to 21%
Price: $ 700.00
Product Information
Customer Review
Product Q&A
Accessories
Big D Deodorant Concentrate - Cherry 55 Gallon Drum

A cost-effective, multipurpose odor counteractant, it can be used in conjunction with cleaners, disinfectants or shampoos. Neutralizes all odors on contact. Cherry fragrance. 55 gallon drum.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONDeodorant Concentrate
    • MANUFACTURERS PART NUMBER3213
    • PACKAGE QUANTITY1
    • SCENTCherry
    • SIZE TYPE55 Gallon
    • STYLELiquid
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed