Big D Fire D After-Fire One-Shot Fogger - 202

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Big D Fire D After-Fire One-Shot Fogger - 202

Item #: WBB666914

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
Big D Fire D After-Fire One-Shot Fogger

Once a fire has been put out and the mess cleaned up, finish the job by using Fired D. Because smoke coming from an intense fire is under pressure it is forced deep into cracks and crevices, into and through porous materials. Smoke particles have an odor that haunts building owners long after clean-up particularly when the humidity is high. FIRE D will finish the job by removing the odor. Fire D One-Shot Aerosol is used to kill after-fire odors in automobiles and other small enclosed areas where fogging machines would be awkward and/or electrical power is not available. Use one can for every 10,000 cubic feet of space. 5 oz. Sold 12 per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONFire D After-Fire One-Shot Fogger
    • MANUFACTURERS PART NUMBER202
    • PACKAGE QUANTITY12
    • SCENTOriginal
    • SIZE TYPE5 oz.
    • STYLEAerosol
    • TYPESmoke Odor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed