Big D Gel D Viscid Aerosol Deodorant - 70

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

Big D Gel D Viscid Aerosol Deodorant - 70

Item #: WBB667012

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.86 Save up to 27%
Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
Big D Gel D Viscid Aerosol Deodorant

The adhesive properties of this spray allow the product to be applied to either vertical, horizontal or irregular hard, non-porous surfaces. The slow-releasing formula will provide continuous deodorization, eventually evaporating, leaving no noticeable residue. Use as often as necessary for long-lasting odor neutralization. Possible applications include trash containers, under tables or desks, behind toilets or around urinals, portable toilets, lockers, closets and kennels. No dispenser required. 20 oz. Sold 12 per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONGel D Viscid Aerosol Deodorant
    • MANUFACTURERS PART NUMBER70
    • PACKAGE QUANTITY12
    • SCENTMountain Air
    • SIZE TYPE20 oz.
    • STYLEAerosol
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed