Big D Water Soluble Deodorant - Sunburst Quart 12/Case - 672

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

Big D Water Soluble Deodorant - Sunburst Quart 12/Case - 672

Item #: WBB666796

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.50 Save up to 28%
Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
Big D Water Soluble Deodorant - Sunburst Quart

Big D Water Soluble Deodorant is the most versitile and economical deodorant in the marketplace containing true odorcounteractants, not masking agents. Simply dilute a small amount with water and you can eliminate most odor problems. May also be used in trigger sprayers, extractors or mop water. Safe to use on new generations of stain-resistant carpet as it contains no cationic surfactants. Citrus fragrance. Quart bottles.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONWater Soluble Deodorant
    • MANUFACTURERS PART NUMBER672
    • PACKAGE QUANTITY12
    • SCENTSunburst
    • SIZE TYPE32 oz.
    • STYLELiquid
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed