Take 15% off your entire order!

Offer applied at checkout

+

GP ActiveAire Breezy Linen Low Splash Deodorizer Urinal Screen, 12 Screens/Case - 48263

GP ActiveAire Breezy Linen Low Splash Deodorizer Urinal Screen, 12 Screens/Case - 48263

Item #: WBB2230059

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GP ActiveAire Breezy Linen Low Splash Deodorizer Urinal Screen, 12 Screens/Case - 48263

The GP PRO ActiveAire™ product line is a 360° approach to battle odor, the second most frequent restroom complaint. Try the Award-Winning motion activated ActiveAire® Freshener Dispenser for Compact®, one of our ActiveAire® Whole-Room Freshener Dispensers and our ActiveAire™ Deodorizer Urinal Screens. With a range of matching clean, fresh scents available across the entire product line you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.

Product Specifications

  • WIDTH INCHES9
  • DEPTH INCHES8-4/5
  • HEIGHT INCHES1/2
  • BRANDActiveAire
  • DESCRIPTIONLow Splash Deodorizer Urinal Screen
  • MANUFACTURERS PART NUMBER48263
  • MOUNT TYPEUrinal
  • PACKAGE QUANTITY12
  • SCENTBreezy Linen
  • STYLEDispenser
  • TYPEScreen
  • WEIGHT LBS0.195
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GP ActiveAire Breezy Linen Low Splash Deodorizer Urinal Screen, 12 Screens/Case - 48263

GP ActiveAire Breezy Linen Low Splash Deodorizer Urinal Screen, 12 Screens/Case - 48263

Item #: WBB2230059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GP ActiveAire Breezy Linen Low Splash Deodorizer Urinal Screen, 12 Screens/Case - 48263
    GP ActiveAire Breezy Linen Low Splash Deodorizer Urinal Screen, 12 Screens/Case - 48263
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant