Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TimeMist® Premium Metered Air Care Refills, Desert Bloom - 6.6 oz. Can, 12 Cans/Case - 1048495

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

TimeMist® Premium Metered Air Care Refills, Desert Bloom - 6.6 oz. Can, 12 Cans/Case - 1048495

Item #: WBB2229986

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
TimeMist® Premium Metered Air Care Refills, Desert Bloom - 6.6 oz. Can, 12 Cans/Case - 1048495

For use with TimeMist Metered Aerosol Dispensers (sold separately). Scientifically counteract malodors leaving a pleasant aroma.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTimeMist
    • DESCRIPTIONPremium Metered Air Care Refills
    • MANUFACTURERS PART NUMBER1048495
    • PACKAGE QUANTITY12/Case
    • SCENTDesert Bloom
    • SIZE TYPE6.6 oz.
    • TYPEAerosol
    • DILUTION RATIORTU
    • REFERENCE NUMBERA07964

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed