PolyJohn® Bravo™ Heated Portable Hand Washing Station - BRA1-2000

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

PolyJohn® Bravo™ Heated Portable Hand Washing Station - BRA1-2000

Item #: WBB435031

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,199.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The PolyJohn® Bravo!™ hand washing station features two heated sinks for multiple users. The 22 gallon fresh water tank capacity with visual water levels provides over 300 uses. Constructed of durable polyethylene. Station fits inside most portable restrooms and has built-in lift handles for easy transport. Features two 30 oz. soap dispensers and holds up to 1,000 paper towels. Includes a siphon port for pump out. GFIC protected power cord recommended (not included). Dimensions: 26-1/2"W x 21-1/2"D x 62-1/2"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES62-1/2
    • CAPACITY22 Gallon
    • COLOR FINISHPewter Gray
    • BRANDPolyJohn
    • CONSTRUCTIONLDPE Plastic
    • DESCRIPTIONBravo!™ Heated Portable Station
    • MANUFACTURERS PART NUMBERBRA1-2000
    • PACKAGE QUANTITY1
    • TYPEHand Washing Station

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!