PolyJohn® Fleet™ Portable Restroom Evergreen - FS3-1003
See all 53 items in product family

PolyJohn® Fleet™ Portable Restroom Evergreen - FS3-1003

Item #: WBB434994

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 789.00
Product Information
Customer Review
Product Q&A
Accessories
PolyJohn® Fleet™ offers the best value for multiple markets from construction sites to upscale events. This premium unit offers 24% more interior floor space than other units in its class, improving comfort for construction workers with bulky tool belts, or mothers with small children. The corner tank allows for most efficient use of interior space. The heat-treated aluminum doorjamb id designed to withstand frontal impact. Constructed of durable polyethylene, with a sleek, easy to handle exterior design. Includes 60 gallon holding tank, urinal, seat, toilet paper dispenser and mirror. Interior Dimensions: 43"L x 45-7/10"W x 83"H. Exterior Dimensions: 47"L x 47"W x 91"H. Evergreen finish.

Product Specifications

    • COLOR FINISHEvergreen
    • ASSEMBLYAssembled
    • BRANDPolyJohn
    • CONSTRUCTIONHDPE Plastic
    • MANUFACTURERS PART NUMBERFS3-1003
    • PACKAGE QUANTITY1
    • STYLEFleet™
    • TYPEPortable Restroom
    • EXTERIOR47"L x 47"W x 91"H
    • SEAT HEIGHT19-1/2"
    • HOLDING TANK CAPACITY60 Gallon
    • FLUSH TANK CAPACITY40 Gallon
    • INTERIOR43L x 45-3/4W x 83H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!