Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GOJO Hand Soap Refill - ADX Clear & Mild Foam 1250mL - 3 Refills/Case 8811-03

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

GOJO Hand Soap Refill - ADX Clear & Mild Foam 1250mL - 3 Refills/Case 8811-03

Item #: WB640707

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.28
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GOJO ADX Clear & Mild Foam 1250mL Hand Soap Refill - 8811-03

Spa-inspired, green certified foam hand soap offers luxurious foam lather in a fragrance and dye-free formulation. Enriched with moisturizers and skin conditioners. USDA certified biobased formulation. EcoLogo® certified. Sanitary sealed refill helps lock out germs. Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE. Controlled collapse technology keeps bottle shape longer while emptying. Crystal clarity for visual appeal and easier monitoring of fill level. Fresh dispensing valve with each refill. Removable pump promotes easier recycling. Sold 3 refills per case.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1250 ml
    • COLOR FINISHClear
    • BRANDGoJo
    • DESCRIPTIONClear & Mild Foam ADX Refill
    • FRAGRANCEFragrance Free
    • MANUFACTURERS PART NUMBER8811-03
    • PACKAGE QUANTITY3
    • STYLEGreen Certified
    • TYPEFoam
    • CERTIFICATIONSUSDA BioPreferred
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!