Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Pampers® Sensitive Baby Wipes - Unscented, 64/Tub, 8 Tubs/Carton - 19505CT

Pampers® Sensitive Baby Wipes - Unscented, 64/Tub, 8 Tubs/Carton - 19505CT

Item #: WBB2321102

Not Yet Rated

$49.32 up to 9% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Pampers® Sensitive Baby Wipes - Unscented, 64/Tub, 8 Tubs/Carton - 19505CT

Sensitive wipes with unique Softgrip Texture® texture provide a more gentle cleaning. They are clinically proven mild, for sensitive baby skin. Wipes are dermatologist-tested, hypoallergenic, and perfume-free, which helps make changing time even better. Pampers® Sensitive wipes are 20% thicker than Pampers® regular wipes, for a more pleasant experience.

Product Specifications

  • LENGTH INCHES7
  • WIDTH INCHES6-4/5
  • COLOR FINISHWhite
  • APPLICATIONBabies
  • BRANDPampers®
  • CONSTRUCTIONCotton
  • DESCRIPTIONUnscented Baby Wipes
  • FRAGRANCEUnscented
  • MANUFACTURERS PART NUMBER19505CT
  • PACKAGE QUANTITY64
  • SCENTUnscented
  • SIZE512 Wipes
  • SIZE TYPE512 Wipes
  • WEIGHT LBS12.6
  • APPLICABLE MATERIALSSkin
  • NUMBER OF TOWELS/WIPES PER CONTAINER64
  • CHEMICAL COMPOUNDWater, Citric Acid, PEG-40 Hydrogenated Castor Oil, Benzyl Alcohol
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pampers® Sensitive Baby Wipes, Unscented - White, 64/Pack, 9 Pack/Carton - 88529CT

Item #: B2321098

Not Yet Rated

Usually ships in 3 to 6 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pampers® Sensitive Baby Wipes - Unscented, 64/Tub, 8 Tubs/Carton - 19505CT

Pampers® Sensitive Baby Wipes - Unscented, 64/Tub, 8 Tubs/Carton - 19505CT

Item #: WBB2321102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pampers® Sensitive Baby Wipes - Unscented, 64/Tub, 8 Tubs/Carton - 19505CT
    Pampers® Sensitive Baby Wipes - Unscented, 64/Tub, 8 Tubs/Carton - 19505CT
    Pampers® Sensitive Baby Wipes - Unscented, 64/Tub, 8 Tubs/Carton - 19505CT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant