Bobrick® ClassicSeries™ Partition Side Mount Seat/Tissue Dispenser - B3474
See all 11 items in product family

Bobrick® ClassicSeries™ Partition Side Mount Seat/Tissue Dispenser - B3474

Item #: WBB489137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $454.50 Save up to 42%
Price: $ 261.34
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Partition Mounted Seat Cover/Tissue Dispenser
Side Mounting


ClassicSeries™ Partition Mounted Seat Cover/Tissue Dispenser is ideal for use in busy restrooms in offices, schools, health care facilities, and more. Constructed of corrosion resistant, welded stainless steel with satin finish on all exposed surfaces. Recessed installation in side wall of single compartment. Dispenses 1000 seat covers and two rolls of tissue, accommodating 5-1/4" diameter (1800 sheet) rolls. Tissue is on right side when facing unit. Features one-piece, seamless flanges, and door that is secured with full-length stainless steel hinges and tumbler lock. Includes theft-resistant spindles for added security. Dimensions: 16"W x 4"D x 29-1/4"H.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES4
    • HEIGHT INCHES29-1/4
    • CAPACITYFour 5-1/4" Rolls & 1000 Seat Covers
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSide Wall Mount
    • MANUFACTURERS PART NUMBERB-3474
    • MOUNT TYPERecessed
    • STYLECombo
    • TYPEPartition Mounted

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Toilet paper dispenser

Your review: It was what I looking for and after ordered it came in expected time frame

Pros: n/a

Cons: n/a

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!