Bobrick® ClassicSeries™ Vandal Resistant Single Tissue Dispenser - B264
See all 63 items in product family

Bobrick® ClassicSeries™ Vandal Resistant Single Tissue Dispenser - B264

Item #: WBB489364

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.00 Save up to 43%
Price: $ 10.35
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Surface Mounted Vandal Resistant Single Tissue Dispenser

Protect valuable restroom supplies with ClassicSeries™ Surface Mounted Vandal Resistant Single Tissue Dispenser. Ideal for restroom use in offices, schools, recreation centers, health care facilities, hospitals, and more. Constructed of chrome plated steel with a bright polished finish. Dispenser features a vandal-resistant, self-locking mechanism. Controlled delivery eliminates waste by preventing roll from spinning freely. Accommodates one standard core tissue roll up to 4-1/2" diameter, and cannot be removed from dispenser until empty. Dimensions: 6"W x 4-1/4"D x 2-3/4"H.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES2-3/4
    • CAPACITYOne 5-1/4" Roll
    • COLOR FINISHChrome
    • BRANDBobrick
    • CONSTRUCTIONSteel
    • DESCRIPTIONClassic Series Vandal Resistant Tissue Dispenser
    • MANUFACTURERS PART NUMBERB-264
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPESurface Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed