Take 15% off your entire order!

Offer applied at checkout

+

GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744

GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744

Item #: WBB2230008

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744

Attractive Compact Quad® four roll vertical coreless bathroom tissue dispensing system holds up to 6,000 2-ply or 12,000 1-ply sheets while maintaining your professional look. Rolls face forward to minimize tabbing and comes with a dependable roll advancing system for extended service and increased patron satisfaction.

Product Specifications

  • WIDTH INCHES7
  • DEPTH INCHES11-3/4
  • HEIGHT INCHES13-1/4
  • CAPACITYFour Coreless Rolls
  • COLOR FINISHTranslucent Smoke Gray
  • BRANDCompact
  • CONSTRUCTIONPlastic
  • DESCRIPTIONVertical Four Roll Coreless Tissue Dispenser
  • FOR USE WITH1937300 and 19378
  • MANUFACTURERS PART NUMBER56744
  • MOUNT TYPESurface
  • PACKAGE QUANTITY1
  • WEIGHT LBS4.62
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

GP Compact Side-By-Side Double Roll Bathroom Tissue Dispenser, Black - 56784A

Item #: B2230067

(1)

Ships same day.

$18.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744

GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744

Item #: WBB2230008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744
    GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744
    GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744
    GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744
    GP Compact Quad Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser - 56744
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant