Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Green Tea Towel Bar, 7010.180.002, 18"W, Chrome

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

American Standard® Green Tea Towel Bar, 7010.180.002, 18"W, Chrome

Item #: WBB916969

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 52%
Clearance Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
American Standard® Green Tea Towel Bar, 7010.180.002, 18W, Chrome

Add the final touches to any bathroom with American Standard®’s bathroom accessories. Designed to be both beautiful and functional, they complement a variety of American Standard faucets. Whether your style is traditional or contemporary, there is an accessory collection to match.
  • All metal construction
  • Concealed mounting
  • Template included for easy installation
  • No measuring required
  • Product Specifications

      • WIDTH INCHES18
      • DEPTH INCHES--
      • COLOR FINISHChrome
      • BRANDAmerican Standard®
      • CONSTRUCTIONMetal
      • DESCRIPTIONTowel Bar
      • MANUFACTURERS PART NUMBER7010.180.002
      • STYLEModern

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!