Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Workhorse Janitor's Cart - GJO02342

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Genuine Joe Workhorse Janitor's Cart - GJO02342

Item #: WBB1529527

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $293.67 Save up to 46%
Price: $ 157.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Workhorse Janitor's Cart - GJO02342

A workhorse of the industry, this janitor's cart is designed to accommodate and organize tools and supplies required by today's facilities managers. Oversized wheels and casters make it the choice for heavy-duty applications in healthcare, airports, convention centers, office buildings and more. Zippered vinyl bag is included. Use with Genuine Joe 60466 Bucket-Wringer Combo (sold separately).

Product Specifications

    • LENGTH INCHES55-3/5
    • WIDTH INCHES20.5
    • HEIGHT INCHES38
    • COLOR FINISHGray
    • BRANDGenuine Joe
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERGJO02342
    • PACKAGE QUANTITY1
    • TYPEJanitorial Cart
    • WEIGHT LBS38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $38.00 with this comparable product +
Item #: WB603590
globalindustrial.com
Ships same day.
$119.95