Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes Heavy Duty Nylon Long Bag, Taupe - 34-T - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Forbes Heavy Duty Nylon Long Bag, Taupe - 34-T - Pkg Qty 6

Item #: WBB2078055

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $521.40 Save up to 33%
$57.95 each

Sold in packages of 6

Price: $347.70
Product Information
Customer Review
Product Q&A
Accessories
Forbes Heavy Duty Nylon Long Bag, Taupe - 34-T

Heavy Duty Nylon Long Bag, fold-over-top with snaps, square bottom, Brown.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES36
    • DEPTH INCHES12
    • COLORTaupe
    • BRANDForbes Industries
    • CONSTRUCTIONNylon
    • DESCRIPTIONHeavy Duty Nylon Long Bag
    • MANUFACTURERS PART NUMBER34-T
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed