Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Terand® All Surface Bathroom Cleaner, 20 oz. Aerosol Spray - CPC277 - Pkg Qty 12
See all 66 items in product family

Terand® All Surface Bathroom Cleaner, 20 oz. Aerosol Spray - CPC277 - Pkg Qty 12

Item #: WBB2263371

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.20 each

Sold in packages of 12

Price: $50.40
Product Information
Customer Review
Product Q&A
Accessories
Terand® All Surface Bathroom Cleaner, 20 oz. Aerosol Spray - CPC277

Pleasantly deodorizes as the biological action destroys organic wastes without acids or caustics. Liquefies and removes urine salts. The concentrated foam is easy to use and won’t harm plumbing or other fixtures. Provides continuous enzymatic cleaning action in pipes, drains and waste systems.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTFresh
    • BRANDTerand®
    • MANUFACTURERS PART NUMBERCPC277
    • PACKAGE QUANTITY12 Cans
    • SIZE TYPE20 oz. Aerosol Can
    • DESCRIPTIONBathroom Cleaner
    • NET WEIGHT18 oz.
    • SUGGESTED APPLICATIONSBathroom, Kitchen, Countertop, Sink, Toilet Bowl, Urinal, Tub, Tile, Floor
    • DIRT TYPESBacteria, Dust, Fungus, Grease, Grime, Mildew, Mold, Soap Scum
    • SHELF LIFE 1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!