Take 15% off your entire order!

Offer applied at checkout

+

Comet® Cleanser w/Chlorinol, 21oz Powder Canister 1/Case - PGC32987EA

Comet® Cleanser w/Chlorinol, 21oz Powder Canister 1/Case - PGC32987EA

Item #: WBB1872521

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Comet® Cleanser w/Chlorinol, 21oz Powder Canister 1/Case - PGC32987EA

Bleaches tough stains and deodorizes as it cleans. Great for scouring tough stains on toilet bowls, wall tiles, tubs, sinks, chrome, stainless steel, stove tops and ranges, pots and pans. Its gentle abrasives can be used on fiberglass tubs and showers, imitation marble and similar hard plastic surfaces.

Product Specifications

  • SCENTLightly Scented
  • BRANDComet
  • MANUFACTURERS PART NUMBERPGC32987EA
  • PACKAGE QUANTITY1/Case
  • SIZE TYPE21 oz. Can
  • WEIGHT LBS1.44
  • DESCRIPTIONCleanser
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Concrobium Mold Control Pro Aerosol, 14.1 oz. Can, 6 Cans/Pack - 627400 - Pkg Qty 6

Item #: B2349739

Not Yet Rated

Usually ships in 7 to 10 days

$51.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Comet® Cleanser w/Chlorinol, 21oz Powder Canister 1/Case - PGC32987EA

Comet® Cleanser w/Chlorinol, 21oz Powder Canister 1/Case - PGC32987EA

Item #: WBB1872521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Comet® Cleanser w/Chlorinol, 21oz Powder Canister 1/Case - PGC32987EA
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant