Take 15% off your entire order!

Offer applied at checkout

Concrobium Mold Control Fogger Machine 11" x 8" x 16" - 200620810

Concrobium Mold Control Fogger Machine 11" x 8" x 16" - 200620810

Item #: WBB2349736

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $352.95

Promotional Price: $282.95

Save $14.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Concrobium Mold Control Fogger Machine 11" x 8" x 16" - 200620810

Concrobium Mold Control Fogger Machine works with the Concrobium Mold Control Pro solution to eliminate mold and unpleasant odors in large areas and hard-to-reach spaces. It evenly coats surfaces in basements, cellars, attics and more. Helps prevent future mold growth by crushing mold spores as it dries.

Product Specifications

  • CAPACITYOne Gallon
  • BRANDConcrobium
  • HEIGHT INCHES16
  • LENGTH INCHES11
  • MANUFACTURERS PART NUMBER200620810
  • PACKAGE QUANTITY1
  • SIZE TYPE--
  • WIDTH INCHES8
  • DESCRIPTIONMold Control Fogging Machine
  • DIRT TYPESMold
  • SUGGESTED APPLICATIONSResidential, Institutional & Commercial Use
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: August 25, 2020

    Awesome fogger, Great for peroxide fogging of a large room, to treat for Covid exposure.
    Your review:
    I bought two foggers to use as Covid-19 treatment foggers in our schools. We use them to fog a peroxide solution on all surfaces. These are VERY POWERFUL, and can thoroughly moisten the contents of a 20x20 classroom, in about 10 minutes. The fog is actually very thick, but still extremely light enough to float through the are, to reach hard-to-reach nooks and crannies of the room. They work exceedingly well! *NOTE* I waited three months for these to arrive. It was worth the wait, but that fact might be important to know if you need one of these right away!
Product Q & A

There are 1 questions and 1 answer for this product.

  • How much volume does it hold?

    Question Asked By: Michael, June 23, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, July 01, 2020

      Hello, this unit has a one gallon capacity. Thank you for your question.

Popular item in this category

Bare Ground 1 Shot n Gone - 5 Gallon Pail BGMI-5G

Item #: 640468

Not Yet Rated

Usually ships in 5 to 8 days

$242.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrobium Mold Control Fogger Machine 11" x 8" x 16" - 200620810

Concrobium Mold Control Fogger Machine 11" x 8" x 16" - 200620810

Item #: WBB2349736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant