Take 15% off your entire order!

Offer applied at checkout

Multi-Clean® Millennium Q Restroom Disinfectant Cleaner,EPA Registered - Citrus, Gallon, 4/Case

Multi-Clean® Millennium Q Restroom Disinfectant Cleaner,EPA Registered - Citrus, Gallon, 4/Case

Item #: WBB2328742

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Multi-Clean® Millennium Q Restroom Disinfectant Cleaner,EPA Registered - Citrus, Gal, 4/Case - 902293

Millennium Q is a concentrated, hospital grade disinfectant that cleans surfaces and kills germs. Use in bathrooms to clean chrome fixtures, countertops, partitions, toilets, urinals and floors. Safe on all restroom surfaces. To help prevent the spread of colds, flu and other illnesses, use Millennium Q as a general disinfectant on frequently touched surfaces like door handles, tabletops, counters, switch plates, elevator buttons, etc. Kills certain antibiotic resistant pathogens (Superbugs) like MRSA and VRE. Kills Norovirus, Influenza and other contagious viruses. OSHA Blood borne Pathogen Compliant for clean up of blood or other bodily fluids spills when following label instructions. EPA Registered.

Product Specifications

  • SCENTCitrus
  • BRANDMulti-Clean®
  • LENGTH INCHES13
  • MANUFACTURERS PART NUMBER902293
  • PACKAGE QUANTITY4/Case
  • SIZE TYPEGallon Bottle
  • WEIGHT LBS38
  • WIDTH INCHES13
  • COLOR FINISHOrange
  • DESCRIPTIONDisinfectant Cleaner
  • STYLEEPA Registered
  • SUGGESTED APPLICATIONSSchools, Offices, Hospitals, Nursing Homes, Clinics, Daycares, Vet Offices
  • VOC CONTENT0
  • FLASH POINT>200°F
  • SPECIFIC GRAVITY1
  • DILUTION RATIO1:64
  • pH11.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Clean® 64 Millennium Q Restroom Disinfectant Cleaner, Floral, 2L Bottle, 4 Bottles

Item #: B2334719

Not Yet Rated

Usually ships in 10 to 13 days

$107.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Clean® Millennium Q Restroom Disinfectant Cleaner,EPA Registered - Citrus, Gallon, 4/Case

Multi-Clean® Millennium Q Restroom Disinfectant Cleaner,EPA Registered - Citrus, Gallon, 4/Case

Item #: WBB2328742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant