Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zep® Commercial Non-Acid Deodorizing Toilet Bowl Cleaner - Quart, 12 Bottles/Case - 1041410

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Zep® Commercial Non-Acid Deodorizing Toilet Bowl Cleaner - Quart, 12 Bottles/Case - 1041410

Item #: WBB2229972

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Zep® Commercial Non-Acid Deodorizing Toilet Bowl Cleaner - Quart Bottle, 12 Bottles/Case - 1041410

Clean and deodorize without harsh oxidizers with this environmentally preferred bowl cleaning formulation. It’s a non-acidic cleaner that deodorizes as it removes scale, stains and scum. Plus it’s safe to use on everything from toilet bowls to tile, sinks, showers and bathroom fixtures. Just apply, let stand, scrub and rinse.

Documents

Documents are in PDF format

Product Specifications

    • SCENTMild/Pleasant
    • BRANDZep®
    • MANUFACTURERS PART NUMBER1041410
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • DESCRIPTIONNon-Acid Deodorizing Toilet Bowl Cleaner
    • REFERENCE NUMBERR00301
    • DILUTION RATIORTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed