Take 15% off your entire order!

Offer applied at checkout

e.Logical Non-Corrosive Bath & Bowl Cleaner, Neutral Scent, Quart 6/Case - GS008-Q6

e.Logical Non-Corrosive Bath & Bowl Cleaner, Neutral Scent, Quart 6/Case - GS008-Q6

Item #: WBB2228851

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.80 up to 11% OFF

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

e.Logical Non-Corrosive Bath & Bowl Cleaner, Neutral Scent, Quart 6/Case - GS008-Q6

Easily cleans and removes hard water scale, mineral deposits, rust, and soap film. Safe on porcelain, bowl, urinals, chrome, fixtures, fiberglass, glass, floors, and grout. Green Seal certified.

Product Specifications

  • SCENTNeutral
  • BRANDe.Logical
  • MANUFACTURERS PART NUMBERGS008-Q6
  • PACKAGE QUANTITY6 Bottles
  • SIZE TYPEQuart Bottle
  • TYPEBath & Bowl Cleaner
  • WEIGHT LBS15.50
  • COLOR FINISHGreen/Blue
  • STYLENon-Corrosive
  • VISCOSITY @ 25°C25cP
  • SPECIFIC GRAVITY1.025
  • pH<1
  • WATER SOLUBILITYComplete
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12

Item #: B2228853

Not Yet Rated

Usually ships in 15 to 18 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
e.Logical Non-Corrosive Bath & Bowl Cleaner, Neutral Scent, Quart 6/Case - GS008-Q6

e.Logical Non-Corrosive Bath & Bowl Cleaner, Neutral Scent, Quart 6/Case - GS008-Q6

Item #: WBB2228851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant