
Double-O-Seven Peroxide Cleaner is a combination of hydrogen peroxide H2O2 (the "OXYgenator' which provides color safe bleaching and deodorizing) and biodegradable surfactants providing superior cleaning, yet is environmentally responsible. Double-O-Seven is dilutable and can be used for cleaning all water safe surfaces including: tile, grout, floors, countertops, tub and showers, glass, toilets, sinks, kitchen degreasing, foodservice countertops, mirrors, etc. Double-O-Seven is effective at removing greasy soils, soap scum, particulate soils while brightening and deodorizing the surfaces at the same time.
Product Specifications
- SCENTOrange
- BRANDMulti-Clean®
- LENGTH INCHES13
- MANUFACTURERS PART NUMBER902363
- PACKAGE QUANTITY4 Bottles
- SIZE TYPEGallon Bottle
- WEIGHT LBS38
- WIDTH INCHES13
- COLOR FINISHOrange
- DESCRIPTIONDouble-O-Seven Peroxide Fortified Cleaner
- STYLESafer Choice Certified
- SUGGESTED APPLICATIONSGeneral Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service
- VOC CONTENT0
- SPECIFIC GRAVITY1
- DILUTION RATIO1:8 - 1:128
- pH4
- DIRT TYPESSurface Dirt, Stains, Deodorize Grout
There are 5 questions for this product.
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
Save $77.00 with this comparable product
Global Industrial Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles
Item #: 640407
Ships same day.
$37.95
compare items
Multi-Clean® Double-O-Seven Peroxide Fortified Cleaner - Orange, Gallon Bottle, 4 Bottles
$114.95
- Product Information
- Customer Review
- Product Q&A
- Accessories