discount codeFree shipping over 300

Applied at checkout

+

Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274

Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274

Item #: WBB2248854

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.09 up to 36% OFF

Price: $57.95

Quantity Discount

  • Buy 1-2 $57.95 ea.
  • Buy 3+ $47.95 ea.

Quantity

Save $23.00 with this comparable product

Customers Also Viewed

Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274

When used as directed, Fantastik® Multi-Surface Degreaser/Disinfectant/Sanitizer kills 99.9% of bacteria as it cleans greasy kitchen soils, and kills the viruses that cause the common cold, flu and influenza A virus . It also wipes out tough grease and grime to keep kitchens cleaner. Plus, it leaves a fresh scent behind with no smeary residue. Also works on cabinets, countertops, bathroom surfaces, chrome fixtures, glass doors, sealed, glazed or non-porous ceramic tiles, walls, glazed porcelain surfaces, linoleum floors, exterior surfaces of appliances, stove tops, microwaves and refrigerators.

Product Specifications

  • SCENTPleasant
  • DISINFECTANTQuaternary Ammonia
  • BRANDFantastik
  • HEIGHT INCHES11-3/8
  • LENGTH INCHES15
  • MANUFACTURERS PART NUMBER682274
  • PACKAGE QUANTITY12 Bottles
  • SIZE TYPE32 oz. Trigger Spray Bottle
  • WEIGHT LBS29.00
  • WIDTH INCHES13
  • DESCRIPTIONDisinfecting All-Purpose Cleaner
  • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • DIRT TYPESBacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum
  • APPLICABLE MATERIALSCeramic, Chrome, Fabric, Fiberglass, Metal, Porcelain, Plastic, Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are 5 questions and 5 answers for this product.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274

Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274

Item #: WBB2248854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274
    Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274
    Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274
    Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274
    Fantastik® Multisurface Cleaner & Disinfectant, 32 oz. Trigger Spray Bottle, 12 Bt - 682274

    Be the first to know about our special deals and events!

    Top