discount codeFree shipping over 300

Applied at checkout

+

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Sparkling Wave, 60 oz. Bottle, 6 Bottles - 40238

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Sparkling Wave, 60 oz. Bottle, 6 Bottles - 40238

Item #: WBB1872720

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.97 up to 51% OFF

Price: $30.95

Quantity Discount

  • Buy 1 $30.95 ea.
  • Buy 2+ $25.95 ea.

Quantity

Popular item in this category

Customers Also Viewed

Pine-Sol® All-Purpose Cleaner Sparkling Wave, 60oz Bottle 6/Case - CLO40238

Deodorizes and eliminates unpleasant odors, with deep-down cleaning power. The fresh scent lingers long after the job is done, assuring customers, guests and staff that their environment is clean. Use on a variety of surfaces including floors, counters and sinks.

Product Specifications

  • SCENTSparkling Wave
  • BRANDPine-Sol
  • MANUFACTURERS PART NUMBER40238
  • PACKAGE QUANTITY6 Bottles
  • SIZE TYPE60 oz. Bottle
  • WEIGHT LBS25.20
  • DESCRIPTIONMulti-Surface Cleaner & Deodorizer
  • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • DIRT TYPESBacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum
Customer Review

Not Yet Reviewed

Product Q & A

There are 5 questions and 5 answers for this product.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

    Question Answered By:

    • anonymous

      Click here for more information.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pine-Sol® Multi-Surface Cleaner & Deodorizer, Sparkling Wave, 60 oz. Bottle, 6 Bottles - 40238

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Sparkling Wave, 60 oz. Bottle, 6 Bottles - 40238

Item #: WBB1872720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pine-Sol® Multi-Surface Cleaner & Deodorizer, Sparkling Wave, 60 oz. Bottle, 6 Bottles - 40238
    Pine-Sol® Multi-Surface Cleaner & Deodorizer, Sparkling Wave, 60 oz. Bottle, 6 Bottles - 40238
    Pine-Sol® Multi-Surface Cleaner & Deodorizer, Sparkling Wave, 60 oz. Bottle, 6 Bottles - 40238

    Be the first to know about our special deals and events!

    Top