Take 15% off your entire order!

Offer applied at checkout

Krud Kutter Pro Concentrated Cleaner Degreaser, 1 Gallon Bottle, 4 Bottles/Pack - 352261 - Pkg Qty 4

Krud Kutter Pro Concentrated Cleaner Degreaser, 1 Gallon Bottle, 4 Bottles/Pack - 352261 - Pkg Qty 4

Item #: WBB2349724

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.40 ea.

Price: $37.60 / Pkg of 4

Save $1.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Krud Kutter Pro Concentrated Cleaner Degreaser, 1 Gallon Bottle, 4 Bottles/Pack - 352261

Krud Kutter Pro Concentrated Cleaner Degreaser is a powerful, multi-purpose cleaner that effectively removes grease, grime, oil and more. It features a biodegradable formula that contains no harsh chemicals, bleach, or ammonia. Safe for both hard and fabric surfaces. Ideal for manufacturing, food service, property management and more.

Product Specifications

  • SCENTUnscented
  • BRANDKrud Kutter
  • HEIGHT INCHES12
  • LENGTH INCHES6
  • MANUFACTURERS PART NUMBER352261
  • PACKAGE QUANTITY4 Bottles
  • SIZE TYPEGallon Bottle
  • WEIGHT LBS8
  • WIDTH INCHES6
  • COLOR FINISHClear
  • DESCRIPTIONMulti-Purpose Cleaner and Degreaser
  • CERTIFICATIONSNSF and Safer Choice Certified
  • SUGGESTED APPLICATIONSManufacturing, Property Management, Factory
  • VOC CONTENT0
  • FLASH POINT150C
  • SPECIFIC GRAVITY1.021
  • DILUTION RATIORTU, 1:10, 1:64
  • pH12.5-13.0
  • WATER SOLUBILITYSoluble
  • DIRT TYPESGrease, Grime, Oil, Tar, Wax
Customer Review

Not Yet Reviewed

Product Q & A

There are 5 questions for this product.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

Popular item in this category

Krud Kutter Pro General Purpose Cleaner, 1 Gallon Bottle, 4 Bottles/Pack - 352262 - Pkg Qty 4

Item #: B2349720

Not Yet Rated

Usually ships in 7 to 10 days

$29.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krud Kutter Pro Concentrated Cleaner Degreaser, 1 Gallon Bottle, 4 Bottles/Pack - 352261 - Pkg Qty 4

Krud Kutter Pro Concentrated Cleaner Degreaser, 1 Gallon Bottle, 4 Bottles/Pack - 352261 - Pkg Qty 4

Item #: WBB2349724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant