Take 15% off your entire order!

Offer applied at checkout

Krud Kutter Pro Concentrated Cleaner Degreaser, 55 Gallon Drum - 352255

Krud Kutter Pro Concentrated Cleaner Degreaser, 55 Gallon Drum - 352255

Item #: WBB2349710

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$760.00 up to 35% OFF

Price: $493.95

Save $24.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Krud Kutter Pro Concentrated Cleaner Degreaser, 55 Gallon Drum - 352255

Krud Kutter Pro Concentrated Cleaner Degreaser is a powerful, multi-purpose cleaner that effectively removes grease, grime, oil and more. It features a biodegradable formula that contains no harsh chemicals, bleach, or ammonia. Safe for both hard and fabric surfaces. Ideal for manufacturing, food service, property management and more.

Product Specifications

  • SCENTUnscented
  • BRANDKrud Kutter
  • HEIGHT INCHES25-1/4
  • LENGTH INCHES35-7/8
  • MANUFACTURERS PART NUMBER352255
  • PACKAGE QUANTITY1 Drum
  • SIZE TYPE55 Gallon Drum
  • WEIGHT LBS440
  • WIDTH INCHES23-1/2
  • COLOR FINISHClear
  • DESCRIPTIONMulti-Purpose Cleaner and Degreaser
  • CERTIFICATIONSNSF and Safer Choice Certified
  • SUGGESTED APPLICATIONSManufacturing, Property Management, Factory
  • VOC CONTENT0
  • FLASH POINT150C
  • SPECIFIC GRAVITY1.021
  • DILUTION RATIORTU, 1:10, 1:64
  • pH12.5-13.0
  • WATER SOLUBILITYSoluble
  • DIRT TYPESGrease, Grime, Oil, Tar, Wax
Customer Review

Not Yet Reviewed

Product Q & A

There are 5 questions for this product.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

Popular item in this category

Mean Green Industrial Strength Cleaner and Degreaser, 55 Gallon Drum - MG104

Item #: B2349709

Not Yet Rated

Usually ships in 7 to 10 days

$376.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krud Kutter Pro Concentrated Cleaner Degreaser, 55 Gallon Drum - 352255

Krud Kutter Pro Concentrated Cleaner Degreaser, 55 Gallon Drum - 352255

Item #: WBB2349710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant