Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" High Pressure Water Hose for ez2Mix Portable Dispenser

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

6" High Pressure Water Hose for ez2Mix Portable Dispenser

Item #: WBB2228846

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.20 Save up to 25%
Price: $ 20.50
Product Information
Customer Review
Product Q&A
Accessories
Nyco 6" High Pressure Water Hose for ez2Mix Portable Dispenser - DSP-44-3

High pressure water hose with 3/4" garden hose fittings.

Product Specifications

    • FOR USE WITHez2Mix Dispenser
    • BRANDGlobal Approved
    • HEIGHT INCHES38018
    • LENGTH INCHES13
    • PACKAGE QUANTITY1 Hose
    • WEIGHT LBS1.45
    • WIDTH INCHES38598
    • COLOR FINISHBlack & Clear
    • DESCRIPTION6" High Pressure Water Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed