Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Neutral pH Floor Cleaner, Gallon Bottle, 4 Bottles

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Neutral pH Floor Cleaner, Gallon Bottle, 4 Bottles

Item #: WBB2228805

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.40 Save up to 11%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Nyco Balance EC - Lemon Scented Neutral pH Floor Cleaner, Gallon Bottle 4/Case - NL158-G4

Neutral no-rinse formulation for use on floors and all water-safe surfaces.

Documents

Documents are in PDF format

Product Specifications

    • SCENTCitrus
    • BRANDGlobal Approved
    • PACKAGE QUANTITY4 Bottles
    • SIZE TYPEGallon Bottle
    • TYPEFloor Cleaner
    • WEIGHT LBS36
    • COLOR FINISHYellow
    • DESCRIPTIONNeutral pH Floor Cleaner
    • FLASH POINT>200F
    • DILUTION RATIO1:64
    • SPECIFIC GRAVITY1
    • WATER SOLUBILITYComplete
    • VISCOSITY @ 25°C25cP
    • SUGGESTED APPLICATIONSGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
    • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks
    • pH6.25-8.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $2.00 with this comparable product +