Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ez2Mix Concentrated Industrial Cleaner & Degreaser, Gallon Bottle, 2 Bottles

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

ez2Mix Concentrated Industrial Cleaner & Degreaser, Gallon Bottle, 2 Bottles

Item #: WBB2228840

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 23%
Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Nyco ez2Mix Cleaner - Degreaser, Sassafras Scent, Gallon Bottle 2/Case - EZ257-G2PDU

Blast away grease and heavy soils on equipment, machinery, floors, and walls. Quickly and easily removes grease, oil, and soils from hard surfaces. Use with ez2mixdilution control system.

Documents

Documents are in PDF format

Product Specifications

    • SCENTSassafras
    • FOR USE WITHez2Mix Dispenser
    • BRANDGlobal Approved
    • PACKAGE QUANTITY2 Bottles
    • SIZE TYPEGallon Bottle
    • WEIGHT LBS18.4
    • COLOR FINISHViolet
    • DESCRIPTIONez2Mix Cleaner - Degreaser
    • DILUTION RATIO8 oz./Gallon
    • SPECIFIC GRAVITY1.017
    • WATER SOLUBILITYComplete
    • VOC CONTENT6
    • VISCOSITY @ 25°C25cP
    • SUGGESTED APPLICATIONSManufacturing, Maintenance, Repair, Operations, Automotive, Transportation
    • DIRT TYPESHeavy Grease & Oil, Dirt, Tar, Food Residue, Stains
    • pH12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed