Take 15% off your entire order!

Offer applied at checkout

Multi-Clean® HD Hi-Foam Food Service Degreaser - Unscented, 55 Gallon Drum, 1 Drum - 910927

Multi-Clean® HD Hi-Foam Food Service Degreaser - Unscented, 55 Gallon Drum, 1 Drum - 910927

Item #: WBB2328764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $855.00

$142.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Multi-Clean® HD Hi-Foam Food Service Degreaser - Unscented, 55 Gallon Drum, 1 Drum - 910927

HD Hi-Foam is a foaming food service degreaser that attacks oil and animal fats. For degreasing walls, floors, tables, equipment etc. Safe for use on food contact surfaces. Meets USDA A-1 Guidelines.

Product Specifications

  • SCENTUnscented
  • BRANDMulti-Clean®
  • LENGTH INCHES23
  • MANUFACTURERS PART NUMBER910927
  • PACKAGE QUANTITY1 Drum
  • SIZE TYPE55 Gallon Drum
  • WEIGHT LBS450
  • WIDTH INCHES23
  • COLOR FINISHClear
  • DESCRIPTIONHi-Foam Food Service Degreaser
  • STYLEHD
  • SUGGESTED APPLICATIONSKitchen, Deli, Meatroom, Food Processing
  • VISCOSITY @ 25°C<10cP
  • VOC CONTENT0
  • FLASH POINT--
  • pH14
  • DILUTION RATIO1:12 - 1:64
  • WATER SOLUBILITYComplete
  • DIRT TYPESHeavy Food Grease, Food Residue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Clean® FURY Heavy Duty Non-Corrosive Autoscrubber Degreaser - Unscented, 55 Gal Drum

Item #: B2328766

Not Yet Rated

Usually ships in 3 to 6 days

$718.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Clean® HD Hi-Foam Food Service Degreaser - Unscented, 55 Gallon Drum, 1 Drum - 910927

Multi-Clean® HD Hi-Foam Food Service Degreaser - Unscented, 55 Gallon Drum, 1 Drum - 910927

Item #: WBB2328764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant