Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Food Service Cleaning Wipes

Vailable in large multi-packs and high sheet counts to help keep workers fully stocked and prepared to wipe up messes, Food Service Cleaning Wipes are multifunctional cleaning supplies that allow food service employees to maintain a clean & hygienic work area. Light-duty, medium-duty, & heavy-duty options in various shapes & sizes provide the versatility required to tackle tasks of all sizes, and antimicrobial wipes help reduce germs and promote a sterile worksurface.
Filters

Light Duty Wipes

Light Duty Wipes
Made from absorbent material like paper, DRC, or polyester/rayon for efficient cleaning, Light Duty Wipes help restaurant employees & food service workers wipe up light-duty spills and messes efficiently. They come in high-quantity packs to help ensure a steady supply is on hand, and the various shapes and sizes accommodate a wide range of maintenance needs.
CompareImageDescriptionSizePackage QuantityNumber of SheetsMaterialColorBrandModel #Price
Toolbox® Z300 Greenx Series Jumbo Roll, Natural, 950 Sheets/Roll, 1 Roll
TOOLBOX Z300 GreenX Jumbo Roll Wipers
12-1/2" x 12"
1 Roll/Case
950
DRC
Brown
Sellars
WBB1541966$78.95
Toolbox® Z300 Greenx Series 1/4 Fold, Natural, 90 Sheets/Bundle, 12 Bundles 20109
TOOLBOX Z300 GreenX Quarterfold
11-7/8" x 13"
12 Packs/Case
1080
DRC
Brown
Sellars
WBB1542030$98.95
WypAll® L10 SANI-PREP Dairy Towels, POP-UP Box, 1-Ply,  9 x 10.5, 110/Pack, 18 Packs/Carton
Sani-Prep Dairy Towels
10-1/4" x 10-1/2"
18 Packs/Carton
1980
Paper Fiber
White
WypAll
WBB2081490$119.95
Toolbox® Z400 Greenx Series Center-Pull, Natural, 200 Sheets/Roll, 6 Rolls 54203
TOOLBOX Z400 GreenX Center-Pull
10" x 12"
6 Rolls/Case
1200
DRC
Brown
Sellars
Ships Same Day
WBB1541996
$119.95
Toolbox® Z400 Greenx Series Refill, Natural, 200 Sheets/Refill, 6 Refills
TOOLBOX Z400 GreenX Big Grip Refill
10" x 12"
6 Refills/Case
1200
DRC
Brown
Sellars
WBB1541980$169.95
Toolbox® Z400 Greenx Series Big Grip®, 200 Sheets/Bucket, 2 Buckets
TOOLBOX Z400 GreenX Big Grip Bucket
10" x 12"
2 Buckets/Case
400
DRC
Brown
Sellars
WBB1541962$90.95
Cascades PRO Tuff-Job Foodservice Towels, 12" x 24", Pink/White, 200/Carton
Tuff-Job Foodservice Towels
12" x 24"
200/Carton
200
Rayon/Polyester
Pink
Cascades PRO
WBB3092486$40.95
Toolbox® Z300 Greenx Series Center-Pull, Natural, 275 Sheets/Roll, 6 Rolls
TOOLBOX Z300 GreenX Center-Pull
10" x 12"
6 Rolls/Case
1650
DRC
Brown
Sellars
WBB1541983$169.95

Medium Duty Wipes

Medium Duty Wipes
Crafted from durable materials like paper, cloth, or rayon/polyester for reliable absorbency, Medium Duty Wipes allow quick medium-size cleanups in restaurant settings and other food service environments. Available in a variety of shapes and sizes to soak up a wide range of spills and messes, medium-duty wipes come in high-count packs to keep employees well-stocked.

Heavy Duty Wipes

Heavy Duty Wipes
Suitable for cleaning up spills, grease stains, and other heavy-duty messes in food service workplaces, Heavy Duty Wipes are constructed from durable, absorbent material to soak up liquids and wipe away grime efficiently. Heavy-duty food service wipes come in high-quantity packages to help ensure that a steady supply is readily available.

Antimicrobial Wipes

Antimicrobial Wipes
Antimicrobial Wipes are treated with a specially-formulated solution that helps prevent the spread of germs, making them great for restaurants and other food service jobs, as well as workplaces that prioritize a sterile environment. They are constructed from durable, absorbent material to efficiently soak up spills and liquids, and they come in high-count packs for a steady supply.