discount codeFree shipping over 300

Applied at checkout

+

Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case

Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case

Item #: WB641170

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.99 up to 28% OFF

Price: $76.95

Quantity Discount

  • Buy 1-2 $76.95 ea.
  • Buy 3+ $72.95 ea.

Quantity

Popular item in this category

Customers Also Viewed

Global Industrial™ Quick Rags® Light Duty Pop-Up Cleaning Wipers White, 176 Sheets/Box, 10 Boxes/Case

Global Industrial™ Quick Rags® Light Duty Pop-Up Wipers are designed for strength, absorbency and durability, and are ideal for cleaning and wiping applications in offices, manufacturing plants, food service facilities, hospitality, health care facilities, schools and universities and more. Global Industrial™ Quick Rags® Light Duty Wipers are highly absorbent in water, oil, grease, and cleaning chemicals/solvents. Each non-woven wiper is clean and a consistent size, unlike many industrial rags that keep the user guessing. The light duty grade is best used for absorbing liquid spills, routine maintenance cleaning, and basic wipe up/wipe down applications. Pop-up boxes are portable and compact, and allow the user to place wipers exactly where they need them. One-at-a-time dispensing is quick and easy, and helps reduce over-use and waste. Each sheet is white, 1 Ply and measures 9-1/4"W X 12-1/2"H. Sold 176 sheets per box; 10 boxes per case for a total of 1760 sheets per case.

Product Specifications

  • COLORWhite
  • BRANDGlobal Industrial™
  • PACKAGE QUANTITY10 Boxes/Case
  • SIZE TYPE176 Sheets/Box
  • TYPECleaning Wipers
  • DESCRIPTIONQuick Rags Pop-Up Cleaning Wipers
  • STYLEPop Up Dispenser Box
  • SIZE9-1/4"W x 12-1/2"H
  • CASE1760 Sheets
  • SHEETS PER BOX176
  • BOXES PER CASE10
  • REFERENCE #X50
  • APPLICATIONSLight Duty
  • SHEET QUANTITY1760
  • SHEET THICKNESS1 Ply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case

Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case

Item #: WB641170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case
    Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case
    Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case
    Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case
    Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case
    Global Industrial™ Quick Rags® Light Duty Cleaning Wipers, 176 Sheets/Box, 10 Boxes/Case

    Be the first to know about our special deals and events!

    Top