GP Brawny Industrial FLAX 700 Medium Duty Perf. Long Distance Cloths, 825 Cloths/Roll, 2 Rolls/Case

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

GP Brawny Industrial FLAX 700 Medium Duty Perf. Long Distance Cloths, 825 Cloths/Roll, 2 Rolls/Case

Item #: WBB2230036

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $93.95
Clearance Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GP Brawny Industrial FLAX 700 Medium Duty Perf. Long Distance Cloths, 825 Cloths/Roll, 2 Rolls/Case

When it comes to industrial cleaning, cloth rags and rental shop towels can be expensive and unsafe (often containing hidden contaminants like heavy metals * *Gradient Corporation, "Evaluation of Potential Exposure to Metals in Laundered Shop Towels," 2003, 2010), and disposable wipers can feel stiff, lack absorption, and are often made with oil-based materials like polypropylene. Georgia-Pacific Professional is pleased to launch Brawny Industrial® FLAX Cloths made with natural flax fiber (85% flax, 15% reconstituted cellulose fibers)—an exciting new technology that delivers a high performing, heavy-duty, disposable wiper made from the stalks of flax plants.

Product Specifications

    • COLORWhite
    • BRANDBrawny Industrial
    • MANUFACTURERS PART NUMBER29603
    • PACKAGE QUANTITY2 Rolls/Case
    • SIZE TYPE825 Cloths/Roll
    • DESCRIPTIONFLAX 700 Medium Duty Cloths Perforated Long Distance Rolls
    • SIZE6-5/7" x 10-2/5"
    • SHEET QUANTITY1650
    • APPLICATIONSGeneral Purpose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $40.00 with this comparable product +