Take 15% off your entire order!

Offer applied at checkout

+

GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case

GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case

Item #: WBB2230019

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $35.95 ea.
  • Buy 3+ $34.95 ea.

Quantity

Customers Also Viewed

GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case

The Brawny Industrial® dispenser bucket combines premium all-purpose Brawny Industrial® medium weight Double Recreped (DRC) wiper technology with a durable, easy to carry bucket dispenser that keeps your wipers clean and dry until you need them. This portable wiper dispensing system will outperform more costly rental rags, while dramatically lowering cost in use. This is the wiper refill.

Product Specifications

  • COLOROrange
  • BRANDBrawny Industrial
  • MANUFACTURERS PART NUMBER20041
  • PACKAGE QUANTITY2 Rolls/Case
  • SIZE TYPE200 Sheets/Roll
  • DESCRIPTIONPremium All Purpose Wiper Bucket Refill
  • SIZE10" x 13"
  • APPLICATIONSGeneral Purpose
  • SHEET QUANTITY400
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case

GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case

Item #: WBB2230019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case
    GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case
    GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case
    GP Brawny Industrial Orange Premium All Purpose Wiper Bucket Refill, 200 Sheets/Roll, 2 Rolls/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant